CTAINMENT END DEBRIS W/EDGE MARKER
CTAINMENT END DEBRIS W/EDGE MARKER
SWEEPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Sweepex(R) accessories. Debris containment end with edge marker. For use with Mega and Pro series.
Technical Specs
- Item Debris Containment End with Edge Marker
- Brush Width 2" x 36"
- Brush Height 11"
- Includes (2) Edge Markers, (4) Mounting Bolts
Related Products
-
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,036.33
/ EACH
-
SWEEPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,348.84
/ EACH
-
SWEEPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,363.03
/ EACH
-
SWEEPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,150.78
/ EACH
-
SWEEPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,833.77
/ EACH
-
SWEEPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,989.81
/ EACH