!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CSI 250

CSI 250

CSI 250

CSI 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CSI 250

CSI 250

CSI 250

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $461.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GMT1140070
  • Mfr. Model # 1140070
  • UNSPSC # 46000000
  • CATALOGUE PAGE # 1072
  • Shipping Weight 7.0 lbs

Product Details

Garrett's CSI 250 includes superior technology such as graphic target ID, sensitivity adjustment and notch discrimination to accurately identify the type of target detected.

Technical Specs

  • Item Ground Search Metal Detector
  • Material ABS Plastic
  • Exterior Width (In.) 6-1/2
  • Exterior Depth (In.) 9
  • Audio Alarm Volume Adjustable
  • Max. Operating Temp. 0 Degrees to +130 Degrees F
  • Indicator LCD
  • Battery Life 25 hr.
  • For Use With CSI Pro Pointer
  • Package Quantity 1
  • Type CSI 250
  • Exterior Length (In.) 42 to 51 (Adjustable)
  • Exterior Height (In.) 51
  • Weight (Lbs.) 2.7
  • Operating Frequency (Hz) 6.5 kHz
  • Scans Designated Area
  • Battery (4) AA
  • Standards Meets Electrical Safety Requirements for CE, FCC, and ICNIRP
  • Includes Batteries, Carrying Case, Headphones

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list