!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLENOID VALVE: 2-WAY, ¼ IN PIPE SIZE, 24V DC, BRASS BODY, PTFE SEAL, DIRECT ACTING

SOLENOID VALVE: 2-WAY, ¼ IN PIPE SIZE, 24V DC, BRASS BODY, PTFE SEAL, DIRECT ACTING

REDHAT

SOLENOID VALVE: 2-WAY, ¼ IN PIPE SIZE, 24V DC, BRASS BODY, PTFE SEAL, DIRECT ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, ¼ IN PIPE SIZE, 24V DC, BRASS BODY, PTFE SEAL, DIRECT ACTING

SOLENOID VALVE: 2-WAY, ¼ IN PIPE SIZE, 24V DC, BRASS BODY, PTFE SEAL, DIRECT ACTING

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $655.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YEH9
  • Mfr. Model # 6YEH9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Item Solenoid Valve
  • Valve Starting Configuration Normally Closed
  • Orifice Diameter 7/32 in
  • Coefficient of Volume (Cv) 0.73
  • Seal Material PTFE
  • Coil Enclosure Watertight without Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Cryogenic Fluid - Maximum 100 psi
  • Fluid Temperature - Maximum 120 Degrees F
  • Operating Pressure Differential Light Oil - Maximum 42 psi
  • Operation Type Direct Acting
  • Ambient Temperature - Minimum -13 Degrees F
  • Coil Insulation Class H
  • Electrical Connections 1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 1 31/32 in
  • Overall Height 3 5/32 in
  • Wattage 22.6 W
  • Application Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
  • Response Time 1 sec
  • Operating Pressure Differential Cryogenic Fluid - Minimum 0 psi
  • Operating Pressure Differential Water - Minimum 0 psi
  • Outlet Connection Type NPTF
  • Valve Ways 2-Way
  • Nominal Pipe Size 1/4 in
  • Body Material Brass
  • Operating Pressure Differential Air/Inert Gas - Maximum 42 psi
  • Voltage 24V DC
  • For Media Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 42 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Maximum 131 Degrees F
  • Environmental Rating Corrosive, Hazardous, Indoor, Outdoor
  • Inlet Connection Type NPTF
  • Standards CE, CSA
  • Overall Length 1 9/16 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • Mounting Orientation Horizontal, Vertical
  • Operating Pressure Differential - Maximum 42 psi
  • Operating Pressure Differential Light Oil - Minimum 0 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum 0 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list