!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLENOID VALVE: 2-WAY, ½ IN PIPE SIZE, 120V AC, BRASS BODY, PTFE SEAL, WATERTIGHT

SOLENOID VALVE: 2-WAY, ½ IN PIPE SIZE, 120V AC, BRASS BODY, PTFE SEAL, WATERTIGHT

REDHAT

SOLENOID VALVE: 2-WAY, ½ IN PIPE SIZE, 120V AC, BRASS BODY, PTFE SEAL, WATERTIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, ½ IN PIPE SIZE, 120V AC, BRASS BODY, PTFE SEAL, WATERTIGHT

SOLENOID VALVE: 2-WAY, ½ IN PIPE SIZE, 120V AC, BRASS BODY, PTFE SEAL, WATERTIGHT

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,931.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HTN1
  • Mfr. Model # 8222G002LT
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Solenoid Valve
  • Valve Starting Configuration Normally Closed
  • Orifice Diameter 5/8 in
  • Coefficient of Volume (Cv) 3.8
  • Seal Material PTFE
  • Coil Enclosure Watertight
  • Operating Pressure Differential - Minimum 1 psi
  • Operating Pressure Differential Cryogenic Fluid - Maximum 90 psi
  • Fluid Temperature - Maximum 353 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Operation Type Pilot Operated
  • Valve Body Style Y-Shape
  • Ambient Temperature - Maximum 125 Degrees F
  • Environmental Rating Hazardous, Indoor, Outdoor, Washdown
  • Inlet Connection Type NPTF
  • Standards CSA, UL Listed
  • Overall Length 2 3/4 in
  • Includes Coil Coil Included
  • Application Autoclave, Commercial Laundry, Kitchen Equipment, Molding, Steam Sterilizer
  • Operating Pressure Differential Liquid CO2 - Minimum 0 psi
  • Frequency 50 Hz, 60 Hz
  • Valve Ways 2-Way
  • Nominal Pipe Size 1/2 in
  • Body Material Brass
  • Operating Pressure Differential Air/Inert Gas - Maximum 90 psi
  • Voltage 120V AC
  • For Media Hot Water, Steam
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Operating Pressure Differential Steam - Maximum 135 psi
  • Operating Pressure Differential Water - Maximum Not Rated
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Minimum 32 Degrees F
  • Coil Insulation Class H
  • Electrical Connections 1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 1 15/16 in
  • Overall Height 4 11/16 in
  • Wattage 17.1 W
  • Operating Pressure Differential Cryogenic Fluid - Minimum 0 psi
  • Operating Pressure Differential Water - Minimum 0 psi
  • Outlet Connection Type NPTF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list