!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS LINE LASER KIT,GREEN,165 FT,IP54

CROSS LINE LASER KIT,GREEN,165 FT,IP54

MILWAUKEE

CROSS LINE LASER KIT,GREEN,165 FT,IP54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS LINE LASER KIT,GREEN,165 FT,IP54

CROSS LINE LASER KIT,GREEN,165 FT,IP54

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,039.77 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL362421
  • Mfr. Model # 3624-21
  • UNSPSC # 41115307
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.34 lbs

Technical Specs

  • Laser Tool Product GroupingLine Lasers
  • Laser Usage EnvironmentInterior
  • Leveling TypeElectronic Self-Leveling
  • Number of Dots4
  • Laser ColourGreen
  • Range w/Detector165 ft
  • IP RatingIP54
  • SlopeDegrees
  • Auto Leveling Range+/-4 Degrees
  • Number of Plumb Vials0
  • Thread Size1/4"-20, 5/8"-11
  • Features1 meter Impact Resistance, 2 yr Battery Warranty, 3 yr Tool Warranty
  • IncludesCase, Charger, Target
  • Item Cross Line Laser Kit
  • Laser Projection Bottom, Front, Left, Right, Top
  • Number of Beams 2
  • Number of Lines 2
  • Range w/o Detector 125 ft
  • Accuracy +/- 1/8 in @ 33 ft
  • Grade Capability Single
  • Laser Class Class 2
  • Total Number of Vials 0
  • Number of Level Vials 0
  • Number of Scanning Modes 0
  • Power Source Battery
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list