CREEPER, STANDARD-DUTY, 250 LB MAX LOAD CAPACITY, 1 9/16 IN TO 7⅞ IN H RANGE, STEEL
CREEPER, STANDARD-DUTY, 250 LB MAX LOAD CAPACITY, 1 9/16 IN TO 7⅞ IN H RANGE, STEEL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Professional steel frame creeper with a heavy-duty 3/4 inch steel tube frame. Thick foam padded back and headrest. Six durable swivel casters. Powder coated frame.
Technical Specs
Item Creeper
Duty Rating Standard-Duty
Height Range 1 9/16 in to 7 7/8 in
Caster Diameter 3 in
Creeper Material Steel
Height 5 in
Overall Height 5 in
Overall Width 16 3/4 in
Creeper Seat Style Creeper
Maximum Load Capacity 250 lb
Frame Material Steel
Caster Configuration (6) Swivel
Headrest Style Adjustable
Includes (6) Caster
Overall Length 40 3/8 in
Country of Origin China
(subject to change)
Alternate Products
WHITESIDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$172.65
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$160.19
/ EACH