!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRDLESS UPRIGHT VACUUM KT,5.0L 18VX2 LXT

CRDLESS UPRIGHT VACUUM KT,5.0L 18VX2 LXT

MAKITA

CRDLESS UPRIGHT VACUUM KT,5.0L 18VX2 LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRDLESS UPRIGHT VACUUM KT,5.0L 18VX2 LXT

CRDLESS UPRIGHT VACUUM KT,5.0L 18VX2 LXT

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,519.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDVC560PT2
  • Mfr. Model # DVC560PT2
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.34 lbs

Technical Specs

  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Collection Type Disposable Bag
  • Vacuum Filtration Type HEPA
  • Vacuum Pickup Type Dry
  • Static Pressure 44 1/5 in
  • Weight 19.9 lb
  • Power Two 18V x2 (36V) LXT Batteries
  • Frequency None
  • Power Cord Length Not Applicable
  • Series LXT
  • Includes Two 18V (5.0 Ah) Li-Ion Battery BL1850B (196675-2), Dual Port Rapid Charger (DC18RD), HEPA Filter (191E39-5), 1-1/8" x 2.3' Hose (140S37-0), 1-1/8" x 0.6' Hose (140S36-2), Paper Filter Bag (191D63-2), Corner Nozzle (191D65-8), Round Brush (191D67-4), Brush (191D69-0)
  • Item Upright Vacuum Cleaner
  • Vacuum Power Source Cordless
  • Vacuum Capacity 1 3/8 gal
  • Filter Efficiency Efficient two stage HEPA filter captures 99.97% of particulates .3 microns and larger extending the life of the main filter
  • Vacuum Air Flow 67 cfm
  • Sound Level 70 dBA
  • Number of Motor Stages 2
  • Current Not Applicable
  • Voltage 18 V
  • Plug Type Not Applicable
  • Features Certified by the Carpet and Rug Institute (CRI): designed for commercial use Powerful BL Brushless Motor generates 67 CFM of suction power and 48" of water lift 3-speed power selection (high/medium/low) for efficient operation Up to 100 minutes of continuous run time on low setting Efficient two stage HEPA filter captures 99.97% of particulates .3 microns and larger Low noise level of 67 dB(A) on high setting and 57 dB(A) on low setting 12" cleaning path for efficiency 4 height adjustment levels for optimal cleaning on any floor type Adjusts easily to a horizontal position for cleaning under furniture "Tool-less" and easy accessible brush roller for easier removal of hair and clogs
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list