!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRANE SCALE,LED,1000KG/2000 LB. CAP.

CRANE SCALE,LED,1000KG/2000 LB. CAP.

ADAM EQUIPMENT

CRANE SCALE,LED,1000KG/2000 LB. CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRANE SCALE,LED,1000KG/2000 LB. CAP.

CRANE SCALE,LED,1000KG/2000 LB. CAP.

ADAM EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,385.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19YN69
  • Mfr. Model # IHS 2A
  • UNSPSC # 41114501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.3 lbs

Technical Specs

  • Item - Crane Scales and Dynamometers Crane Scale
  • Remote Control/Display Wireless Remote Control
  • Housing Material Aluminum
  • Weighing Units kg, lb
  • Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
  • Finish Smooth
  • Basic Hook Material Steel
  • Digital/Mechanical Digital
  • Overall Width 8 13/32 in
  • Capacity 2,000 lb, 1,000 kg
  • Scale Display LED
  • Scale Graduations 0.2kg/0.5 lb
  • Overall Height 24 45/64 in
  • Power Source Rechargeable Battery
  • Includes (2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control
  • Hook Opening 30 mm
  • Overall Length 10 13/64 in
  • Standards CE, FCC, UL

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list