!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRANE GANTRY STL 15FT L 4K

CRANE GANTRY STL 15FT L 4K

VESTIL

CRANE GANTRY STL 15FT L 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRANE GANTRY STL 15FT L 4K

CRANE GANTRY STL 15FT L 4K

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,097.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESAHS4-15-12
  • Mfr. Model # AHS4-15-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # N/A
  • Shipping Weight 940.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Item Industrial Steel Gantry Crane
  • Min. I Beam Height 90 in
  • Height Adjustment 90" - 144"
  • Gantry Crane Span 12 ft 6 in
  • I Beam Flange Width 4.00"
  • Finish Powder Coated
  • Material Steel
  • Caster Material Glass-Filled Nylon Swivel
  • Wheel Width 2 in
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 4,000 lbs.
  • Max. I Beam Height 144 in
  • Adjustable Increments 6"
  • I Beam Height 8.12"
  • For Use With Trolley Yes
  • Colour Blue
  • Caster Type Four-Way Locking
  • Wheel Diameter 8 in
  • Standards ASME B30. 17

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list