!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRANE FLOOR 4400LB

CRANE FLOOR 4400LB

OTC

CRANE FLOOR 4400LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRANE FLOOR 4400LB

CRANE FLOOR 4400LB

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15,479.11 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OTC1820
  • Mfr. Model # 1820
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 618.0 lbs

Product Details

Heavy-duty folding lift crane folds into compact package for storage. Telescoping boom extension. Two-speed hydraulic hand pump provides fast boom travel. Descent of boom under precise control of operator. Equipped with roller-bearing mounted wheels.

Technical Specs

  • Item Mobile Floor Crane
  • Load Capacity 2.2 ton
  • Boom Capacity (First Position) 1.65 ton
  • Boom Capacity (Third Position) 1.64 ton
  • Colour Blue
  • Crane Type Engine Crane
  • Features Adjustable Leg Spread for "Close-In" Work, Telescoping Boom Extension for Added Reach
  • Hook Height (First Position) 111 in
  • Hook Height (Second Position) 122 in
  • Lift Actuation Pneumatic
  • Overall Length 89
  • Retracted Boom Length 35 1/2 in
  • Frame Material Steel
  • Number of Boom Positions 3
  • Boom Capacity (Second Position) 2.5 ton
  • Boom Capacity (Fourth Position) Not Applicable
  • Chain Length 18 3/8 in
  • Extended Boom Length 50 1/2 in
  • Frame Material Finish Powder Coated
  • Hook Height (Fourth Position) Not Applicable
  • Includes Adjustable Leg Spread and Two Speed Hand Pump
  • Overall Height 85 in
  • Overall Width 41 1/2 in
  • Wheel Diameter 8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list