!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRADLE TRUCK,57-7/8" D,36" H,STEEL

CRADLE TRUCK,57-7/8" D,36" H,STEEL

DURHAM

CRADLE TRUCK,57-7/8" D,36" H,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRADLE TRUCK,57-7/8" D,36" H,STEEL

CRADLE TRUCK,57-7/8" D,36" H,STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $960.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMVGT301795
  • Mfr. Model # VGT-3017-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Item V-Groove Cradle-Style Bar & Pipe Truck
  • Load Capacity per Level 1,200 lb
  • Deck Width 17 in
  • Collapsible Not Collapsible
  • Deck Gauge 7 ga
  • Cradle/Rack Height 17 in
  • Number of Cradles/Racks 1
  • Frame Material Steel
  • Frame Gauge 7 ga
  • Caster/Wheel Mounting Location 2-Wheel
  • Axle-Mounted Wheel Type Pneumatic
  • Axle-Mounted Wheel Dia. 16 in
  • Handle Type T-Shaped
  • Assembled/Unassembled Assembled
  • Includes Push handle
  • Overall Width 34 1/2 in
  • Overall LxWxH 58 in x 34-1/2 in x 36 in
  • Load Capacity 1,200 lb
  • Deck Length 30 in
  • Deck Height 17 in
  • Deck Finish/Coating Powder Coated
  • Deck Material Steel
  • Deck Construction Solid
  • Number of Levels 1
  • Frame Finish/Coating Powder Coated
  • Caster/Wheel Configuration (2) Rigid
  • Axle-Mounted Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Width 3 1/2 in
  • Axle-Mounted Wheel Type/Material Pnuematic Rubber
  • Colour Gray
  • Handle Height 36 in
  • Overall Length 58 in
  • Overall Height 36 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list