!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAD HARNESS ASSEMBLY, POLYESTER FILM, CRADLE, FOR 6000 SERIES HALF-FACEPIECE

HEAD HARNESS ASSEMBLY, POLYESTER FILM, CRADLE, FOR 6000 SERIES HALF-FACEPIECE

3M

HEAD HARNESS ASSEMBLY, POLYESTER FILM, CRADLE, FOR 6000 SERIES HALF-FACEPIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAD HARNESS ASSEMBLY, POLYESTER FILM, CRADLE, FOR 6000 SERIES HALF-FACEPIECE

HEAD HARNESS ASSEMBLY, POLYESTER FILM, CRADLE, FOR 6000 SERIES HALF-FACEPIECE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM6281
  • Mfr. Model # 6281
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This head harness assembly with cradle suspension is made of polyester film and comes in grey. It includes a headstrap/buckles and is suitable for use with 6000-series half-facepiece. The head harness features an easy installation and extended service life.

Technical Specs

  • Item Cradle Suspension Head Harness Assembly
  • For Use With 3M Half Facepiece 6000 Series
  • Compatible with Series 6000
  • Colour Grey
  • Material Polyester Film
  • Features Easy Installation, Extend Service Life
  • Accessory Type Cradle Suspension Head Harness Assembly
  • Compatible with Brand 3M
  • Series 6000
  • Standards CE Approved
  • Includes Head Strap and Buckles

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list