!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE REPAIR COMPOUND, PC 9416, EPOXY, 40 LB, PAIL, CRACK FILLER, GREY

CONCRETE REPAIR COMPOUND, PC 9416, EPOXY, 40 LB, PAIL, CRACK FILLER, GREY

LOCTITE

CONCRETE REPAIR COMPOUND, PC 9416, EPOXY, 40 LB, PAIL, CRACK FILLER, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE REPAIR COMPOUND, PC 9416, EPOXY, 40 LB, PAIL, CRACK FILLER, GREY

CONCRETE REPAIR COMPOUND, PC 9416, EPOXY, 40 LB, PAIL, CRACK FILLER, GREY

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $888.09 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT235633R
  • Mfr. Model # 235633
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.3 lbs

Product Details

This PC 9416 concrete repair compound is grey and comes in a 40 pound pail. It is designed for use on flooring, grout and meets the standards for ASTM D3278. This concrete repair compound has a working time of 40 minutes.

Technical Specs

  • ItemConcrete Repair Compound
  • Base MaterialEpoxy
  • Product FormLiquid
  • Container TypePail
  • Working Time40 min
  • ColourGrey
  • StandardsASTM D3278
  • Flash Point183.2 Degrees F
  • Number of Components3
  • Product Type Concrete Repair Compound
  • Patching and Repairing Properties High Strength
  • Container Size 40 lb
  • Full Cure Time 8 hr
  • Application Flooring, Grout
  • For Use On Surface Material Concrete
  • VOC Content+1 10 g/L
  • Mixing Ratio+1 4.6:1
  • Series Fixmaster
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list