!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRACK FILLER,GRAY,45 LB,BOX,24 HR CURE

CRACK FILLER,GRAY,45 LB,BOX,24 HR CURE

PERMA PATCH

CRACK FILLER,GRAY,45 LB,BOX,24 HR CURE close
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
CRACK FILLER,GRAY,45 LB,BOX,24 HR CURE

CRACK FILLER,GRAY,45 LB,BOX,24 HR CURE

PERMA PATCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $640.81 / EACH

EHC: EHC :
Min Qty 48 = $30,758.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
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
  • Item # PPTPPCSGMASMB
  • Mfr. Model # PPCSGMASMB
  • UNSPSC # 42151684
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2925.0 lbs

Technical Specs

  • Item Crack Filler
  • Base Material Polymer/Rosin
  • Resistance Properties Abrasion Resistant, Crack Resistant, Crumble Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Nonshrinking, Oil Resistant, Ozone Resistant, Pick Proof, Pressure Resistant, Salt Resistant, Tamper Resistant, Ultraviolet Resistant, Vibration Resistant, Water Resistant, Waterproof, Weather Resistant
  • Container Size 45 lb
  • Full Cure Time 24 hr
  • Maximum Traffic Hours 24 hr
  • Working Time 24 hr
  • Colour Gray
  • VOC Content+1 0 g/L
  • For Use With Asphalt, Concrete, Steel, Wood
  • Minimum Application Temperature 375 Degrees F
  • Product Type Crack Filler
  • Patching and Repairing Properties High Strength, Quick Drying, Textured
  • Product Form Solid
  • Container Type Box
  • Minimum Thickness 3/8 in
  • Minimum Traffic Hours Immediate with Detack Use
  • Application Bridge Approaches or Faulted Areas, Depressed Thermal, Localized Skin Patch Repairs, Manhole Covers, Pavement Cracks or Joints Over 1.5 in Wide, Potholes, Repairs Prior to Surface Treatments, Spall, Spop-Outs and Corner Breaks, Utility Cuts
  • For Use On Surface Material Asphalt, Concrete, Steel, Wood
  • Flash Point 400 Degrees F
  • Maximum Application Temperature 395 Degrees F
  • Series Gray Mastic