!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE

CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE

PERMA PATCH

CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE close
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
New Item
CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE

CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE

PERMA PATCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.60 / EACH

EHC: EHC :
Min Qty 64 = $10,470.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 64 . Please update the quantity to proceed with checkout.
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
  • Item # PPTPPCSPLMB
  • Mfr. Model # PPCSPLMB
  • UNSPSC # 42151684
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1965.0 lbs

Technical Specs

  • Item Crack Filler
  • Base Material Limestone Asphalt Mix
  • Resistance Properties Abrasion Resistant, Crack Resistant, Crumble Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Nonshrinking, Oil Resistant, Ozone Resistant, Pick Proof, Pressure Resistant, Salt Resistant, Tamper Resistant, Ultraviolet Resistant, Vibration Resistant, Water Resistant, Waterproof, Weather Resistant
  • Container Size 30 lb
  • Full Cure Time 24 hr
  • Maximum Traffic Hours 24 hr
  • Working Time 24 hr
  • Colour Black
  • VOC Content+1 0 g/L
  • For Use With Asphalt, Concrete, Steel, Wood
  • Minimum Application Temperature 370 Degrees F
  • Product Type Crack Filler
  • Patching and Repairing Properties High Strength, Quick Drying
  • Product Form Solid
  • Container Type Box
  • Minimum Thickness 3/8 in
  • Minimum Traffic Hours Immediate with Detack Use
  • Application Joints Between Concrete and Asphaltic Shoulders, Longitudinal and Transverse Cracks, Random Cracks, Seal Expansion and Contraction Joints
  • For Use On Surface Material Asphalt, Concrete, Steel, Wood
  • Flash Point 400 Degrees F
  • Maximum Application Temperature 390 Degrees F
  • Series PL