!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE

CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE

PERMA PATCH

CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE

CRACK FILLER,BLACK,30 LB,BOX,24 HR CURE

PERMA PATCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $182.70 / EACH

EHC: EHC :
Min Qty 64 = $11,692.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 64. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PPTPPCS3405MB
  • Mfr. Model # PPCS3405MB
  • UNSPSC # 42151684
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1965.0 lbs

Technical Specs

  • Item Crack Filler
  • Base Material Limestone Asphalt Mix
  • Resistance Properties Abrasion Resistant, Crack Resistant, Crumble Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Nonshrinking, Oil Resistant, Ozone Resistant, Pick Proof, Pressure Resistant, Salt Resistant, Tamper Resistant, Ultraviolet Resistant, Vibration Resistant, Water Resistant, Waterproof, Weather Resistant
  • Container Size 30 lb
  • Full Cure Time 24 hr
  • Maximum Traffic Hours 24 hr
  • Working Time 24 hr
  • Colour Black
  • Standards AASHTO M 173, AASHTO M 301, AASHTO M 324 Type 1, AASHTO M 324 Type 2 and 3, ASTM D 1190, ASTM D 3405, ASTM D 6690 Type 1, ASTM D 6690 Type 2 and 3, FAA P 605, Federal Specification SS-S-164, SS-S-1401C
  • Flash Point 400 Degrees F
  • Maximum Application Temperature 390 Degrees F
  • Series 3405
  • Product Type Crack Filler
  • Patching and Repairing Properties Flexible, High Strength, Quick Drying
  • Product Form Solid
  • Container Type Box
  • Minimum Thickness 3/8 in
  • Minimum Traffic Hours Immediate with Detack Use
  • Application Joints Between Concrete and Asphaltic Shoulders, Longitudinal and Transverse Cracks, Random Cracks, Seal Expansion and Contraction Joints
  • For Use On Surface Material Asphalt, Concrete, Steel, Wood
  • VOC Content+1 0 g/L
  • For Use With Asphalt, Concrete, Steel, Wood
  • Minimum Application Temperature 370 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list