!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S COVERALL, NAVY, 2XL, 52, 65% POLYESTER/35% COTTON, TWILL, 8 OZ, STORM FLAP

MEN'S COVERALL, NAVY, 2XL, 52, 65% POLYESTER/35% COTTON, TWILL, 8 OZ, STORM FLAP

TOUGH DUCK

MEN'S COVERALL, NAVY, 2XL, 52, 65% POLYESTER/35% COTTON, TWILL, 8 OZ, STORM FLAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COVERALL, NAVY, 2XL, 52, 65% POLYESTER/35% COTTON, TWILL, 8 OZ, STORM FLAP

MEN'S COVERALL, NAVY, 2XL, 52, 65% POLYESTER/35% COTTON, TWILL, 8 OZ, STORM FLAP

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS792212XLDKNVY
  • Mfr. Model # S79221-DKNVY-2XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

This dark navy coverall for men is size extra-extra-large and fits 49 chest x 43 inches waist. It is made of polyester-cotton twill. This item has a zipper closure, four pockets, and weighs eight ounces.

Technical Specs

  • ItemHigh-Visibility Coveralls
  • GenderMen's
  • Number of Outside Pockets4
  • Fabric Weight8 oz
  • Maximum Waist Size45 in
  • Size2XL
  • FeaturesStorm Flap Over Center Front 2-Way Nylon Zipper
  • Includes LiningNo
  • Cuff StyleAdjustable Snap
  • Minimum Chest Size49 in
  • CSA Class 1
  • Material 65% Polyester/35% Cotton, Twill
  • Pass Through Pockets Yes
  • Colour Navy
  • Minimum Waist Size 43 in
  • Standards ANSI, CSA
  • Hood Style None
  • Reflective Stripe Width 2 in
  • Maximum Chest Size 51 in
  • Zipper Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list