!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S REFLECTIVE COVERALLS W/ SAFETY HOOD, 7 POCKETS, NAVY, 6.4 OZ, SIZE 2XL/TALL, POLY/COTTON

MEN'S REFLECTIVE COVERALLS W/ SAFETY HOOD, 7 POCKETS, NAVY, 6.4 OZ, SIZE 2XL/TALL, POLY/COTTON

VIKING

MEN'S REFLECTIVE COVERALLS W/ SAFETY HOOD, 7 POCKETS, NAVY, 6.4 OZ, SIZE 2XL/TALL, POLY/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S REFLECTIVE COVERALLS W/ SAFETY HOOD, 7 POCKETS, NAVY, 6.4 OZ, SIZE 2XL/TALL, POLY/COTTON

MEN'S REFLECTIVE COVERALLS W/ SAFETY HOOD, 7 POCKETS, NAVY, 6.4 OZ, SIZE 2XL/TALL, POLY/COTTON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVC50N2XLT
  • Mfr. Model # VC50N-2XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

These tall-sized XX-large insulated men's coveralls with an insulated safety hood are made of a poly/cotton blend. They're navy in colour, and come with reflective striping and a hammer loop. They have a waist size of 42 inches, the chest size is 51 inches, and the inseam is 33 inches. They're made with a 6.4 ounce weighted fabric with a zipper and seven outside pockets.

Technical Specs

  • ItemHigh-Visibility Coveralls
  • GenderMen's
  • MaterialPolyester/Cotton
  • Number of Outside Pockets7
  • ColourNavy
  • Maximum Waist Size44 in
  • Size2XL Tall
  • StandardsCSA Z96-15
  • FeaturesAnti-Puncture Pocket, Back Waist is Elasticized, Dual Reflective Chest Straps, Ultraviolet Protection Factor 50+ Rating, Constructed with a Two-Way Breakaway Front Brass Zipper and Exterior Storm Flap Closure for Safety, 270 GSM (8 oz/yd²) 65/35 Poly/Cotton Fabric, Abrasion Resistance, Tear Resistance, Wear Resistance
  • Includes Hammer LoopYes
  • Reflective Stripe Width2 in
  • Maximum Chest Size50 in
  • Zipper MaterialBrass
  • CSA Class 1
  • Insulated for Cold Conditions Yes
  • Includes Hood Yes
  • Fabric Weight 6.4 oz
  • Inseam 33 in
  • Minimum Waist Size 42 in
  • Size-Body Type Tall
  • Temperature Rating -22 Degrees F
  • Hood Style Detachable
  • Reflective Stripe Locations Chest
  • Application Road Construction, Traffic Control, Automotive Mechanics
  • Minimum Chest Size 48 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list