!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALLS FR NOMEX BLUE 40T

COVERALLS FR NOMEX BLUE 40T

CONDOR

COVERALLS FR NOMEX BLUE 40T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COVERALLS FR NOMEX BLUE 40T

COVERALLS FR NOMEX BLUE 40T

CONDOR

Clearance Price :
$29.95 / EACH

Your Price : $367.97 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRWC1FRB40T
  • Mfr. Model # WC1FRB40T
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Product Details

Royal blue 6 oz. Nomex IIIA fire resistant coveralls. 2-way breakaway front zipper w/storm flap, tunnel collar w/velcro closure. 7 pockets. Hook and loop adjustable cuff. True bi-swing action back. 3M(TM) Scotchlite(TM) reflective material with 9740 industrial wash flame resistant trim. RT80 w/3M(TM), CAN/CSAZ96-09 Class 1 Level FR striping. CSA Z462-08, CGSB155.20-2000, CGSB 155.22-97, NFPA2112-2007, NFPA70E-2009, ASTM F1506-08, EN531, and OSHA1910.269. HRC:1 ATPV 5.6 cal/cm2). Size 40 Long.

Technical Specs

  • ATPV Rating 5.6 cal/cm²
  • Colour Royal Blue
  • Item Flame-Retardant Coverall
  • Standards CSA Z462-08
  • Fits Waist Size 40"
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • Fabric Weight 6 oz.
  • Size 40 Tall
  • Fits Chest Size 46-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list