!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS DISP MCROP ANTI-STAT 3XL

COVERALLS DISP MCROP ANTI-STAT 3XL

CONDOR

COVERALLS DISP MCROP ANTI-STAT 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS DISP MCROP ANTI-STAT 3XL

COVERALLS DISP MCROP ANTI-STAT 3XL

CONDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # CDRDCA4A3XL
  • Mfr. Model # DCA4A3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

White anti-static disposable coverall. Microporous film laminate garments (MFL) are light, durable and are made from spunbonded meltbown material (SMMS). One-time use anti-static MFL garments help to prevent the build-up of static electricity. May be used in areas that require anti-static protection to help minimize safety risks, such as the petro-chemical industry. 3X-Large.

Technical Specs

  • ItemDisposable Coverall
  • ColourWhite
  • Fits Waist Size54"
  • MaterialMicroporous Film Laminate
  • Closure TypeZipper
  • Ankle Style Elastic
  • Fits Chest Size 60"
  • Inseam 31"
  • Seam Style Serged
  • Size 3X-Large
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list