!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH-VISIBILITY COVERALLS, UNISEX, ORANGE, WAIST 62 IN/INSEAM 31 IN, POLYESTER/COTTON

HIGH-VISIBILITY COVERALLS, UNISEX, ORANGE, WAIST 62 IN/INSEAM 31 IN, POLYESTER/COTTON

CONDOR

HIGH-VISIBILITY COVERALLS, UNISEX, ORANGE, WAIST 62 IN/INSEAM 31 IN, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HIGH-VISIBILITY COVERALLS, UNISEX, ORANGE, WAIST 62 IN/INSEAM 31 IN, POLYESTER/COTTON

HIGH-VISIBILITY COVERALLS, UNISEX, ORANGE, WAIST 62 IN/INSEAM 31 IN, POLYESTER/COTTON

CONDOR

Clearance Price :
$19.95 / EACH

Your Price : $134.21 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRWCA3ORR62
  • Mfr. Model # WCA3ORR62
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

Ensure you're protected during the workday with these unisex high-visibility coveralls. These coveralls feature a comfortable elastic waist, seven outside pockets, and a two-way YKK brass zipper. They fit 62-inch waists and have a 31-inch inseam. These orange coveralls are made of polyester and cotton, meet CSA standards, and have a 7.5-ounce fabric weight. They are machine washable.

Technical Specs

  • Item Coverall
  • Material 65% Polyester/35% Cotton Blend
  • Fabric Weight 7.5 oz.
  • Inseam 31"
  • Gender Unisex
  • Number of Outside Pockets 7
  • Colour High Visibility Orange
  • Standards CSA Z96-02 Class 3, Level 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list