!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED SAFETY COVERALL,BLACK,L

INSULATED SAFETY COVERALL,BLACK,L

TOUGH DUCK

INSULATED SAFETY COVERALL,BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED SAFETY COVERALL,BLACK,L

INSULATED SAFETY COVERALL,BLACK,L

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS78711BLACKL
  • Mfr. Model # S78711-BLACK-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

This men's black insulated coverall is size large/44, and is made out of cotton duck and canvas. It meets the standards for CSA Class 1, Level 2. It features 18-ounce duck with DWR/water-repellent finish, full-length zip-to-hip size zippers, 3M Scotchlite reflective tape, plus covered front and side zippers.

Technical Specs

  • ItemHigh-Visibility Coveralls
  • GenderMen's
  • MaterialCotton Duck/Canvas
  • Fabric Weight10 oz
  • Inseam32 in
  • Minimum Waist Size36 in
  • StandardsCSA Class 1, Level 2
  • Hood StyleNone
  • Lining MaterialPolyester Quilt
  • Maximum Chest Size44 in
  • Zipper MaterialBrass
  • CSA Class 1
  • Insulated for Cold Conditions Yes
  • Number of Outside Pockets 6
  • Colour Black
  • Maximum Waist Size 38 in
  • Size L
  • Features 18 oz Duck with Dwr/Water-Repellent Finish. Full Length Zip-to-Hip Size Zippers. 3M(TM) Scotchlite(TM) Reflective Tape.
  • Includes Lining Yes
  • Reflective Stripe Width 2 in
  • Minimum Chest Size 42 in
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list