!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALLS,POLYESTER,ORANGE,SZ XL

COVERALLS,POLYESTER,ORANGE,SZ XL

PIONEER

COVERALLS,POLYESTER,ORANGE,SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS,POLYESTER,ORANGE,SZ XL

COVERALLS,POLYESTER,ORANGE,SZ XL

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV2020450XL
  • Mfr. Model # V2020450-XL
  • UNSPSC # 46184503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

This women's orange coverall is size X-large and is made out of cotton/polyester and doesn't have suspenders. It meets the standards for CSA Z96-22 Class 3 Level 2. It features multiple pockets, plus a zipper with a storm flap.

Technical Specs

  • Item High-Visibility Coveralls
  • ANSI Class Not Rated
  • Insulated for Cold Conditions No
  • Collar Style Flip Up
  • Number of Outside Pockets 7
  • Fabric Weight 7 oz
  • Maximum Waist Size 34 in
  • Size-Body Type Regular
  • Standards CSA Z96-22 Class 3 Level 2
  • Features Multiple Pockets
  • Includes Hammer Loop Yes
  • Reflective Stripe Border Colour High-Visibility Yellow
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Stitched
  • Ankle Closure Hemmed
  • Cuff Style Adjustable Snap
  • Will Fit Over Boots Yes
  • CSA Class 3
  • Gender Women's
  • Material Cotton/Polyester
  • Includes Hood No
  • Pass Through Pockets Yes
  • Colour Orange
  • Size XL
  • Reflective Tape Type StarTech(R)
  • Ankle Type Open
  • Front Stripe Pattern 2 Horizontal 1 vertical around waist
  • Includes Lining No
  • Reflective Stripe Locations Arms, Body, Legs
  • Reflective Stripe Width 2 in
  • Sleeve Length 33 in
  • Application Safety
  • Maximum Chest Size 42 in
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list