!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S HI-VIS COVERALLS, ORANGE, LN 46, 65% POLYESTER/35% COTTON, 32½ IN, 7.25 OZ

MEN'S HI-VIS COVERALLS, ORANGE, LN 46, 65% POLYESTER/35% COTTON, 32½ IN, 7.25 OZ

RED KAP

MEN'S HI-VIS COVERALLS, ORANGE, LN 46, 65% POLYESTER/35% COTTON, 32½ IN, 7.25 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S HI-VIS COVERALLS, ORANGE, LN 46, 65% POLYESTER/35% COTTON, 32½ IN, 7.25 OZ

MEN'S HI-VIS COVERALLS, ORANGE, LN 46, 65% POLYESTER/35% COTTON, 32½ IN, 7.25 OZ

RED KAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICT5SORLN46
  • Mfr. Model # CT5SOR LN 46
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item High-Visibility Coveralls
  • Gender Men's
  • Material 65% Polyester / 35% Cotto
  • Includes Hood No
  • Number of Inside Pockets 0
  • Fabric Weight 7.25 oz
  • Inseam 32 1/2 in
  • Minimum Waist Size 42 1/2 in
  • Size-Body Type Tall
  • Standards CSA Z96-09 Class 3, Level 2 compliant
  • Features Side vent openings, Action back, This garment is CSA Z96-09 Class 3, Level 2 compliant
  • Hood Style Not Applicable
  • Includes Lining No
  • Reflective Stripe Locations Arms, Back, Front, Legs, Waist
  • Reflective Stripe Width 2 in
  • Sleeve Length 36.5
  • Application Visibility
  • Maximum Chest Size 46 in
  • Will Fit Over Boots Yes
  • CSA Class 3
  • Insulated for Cold Conditions No
  • Collar Style Topstitched
  • Number of Outside Pockets 7
  • Pass Through Pockets 2
  • Colour Orange
  • Maximum Waist Size 44 1/2 in
  • Size 46
  • Reflective Tape Type 3M
  • Ankle Type Open
  • Front Stripe Pattern Vertical
  • Includes Hammer Loop No
  • Reflective Stripe Border Colour Silver
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Sew-On
  • Ankle Closure None
  • Cuff Style Adjustable Snap
  • Minimum Chest Size 44 1/2 in
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list