!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL, CSA Z96-09, SAFETY, UNISEX, 7 POCKET, 2 WAY ZIPPER, ORANGE, 42 WAIST, POLYESTER/COTTON

COVERALL, CSA Z96-09, SAFETY, UNISEX, 7 POCKET, 2 WAY ZIPPER, ORANGE, 42 WAIST, POLYESTER/COTTON

BIG BILL

COVERALL, CSA Z96-09, SAFETY, UNISEX, 7 POCKET, 2 WAY ZIPPER, ORANGE, 42 WAIST, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, CSA Z96-09, SAFETY, UNISEX, 7 POCKET, 2 WAY ZIPPER, ORANGE, 42 WAIST, POLYESTER/COTTON

COVERALL, CSA Z96-09, SAFETY, UNISEX, 7 POCKET, 2 WAY ZIPPER, ORANGE, 42 WAIST, POLYESTER/COTTON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI436BF42R-ORA
  • Mfr. Model # 436BF-42R-ORA
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This orange safety coverall is unisex and size 42 regular. It measures 52 chest x 42 waist x 30 inches inseam and is made of polyester-cotton. This item has seven pockets, two-way zipper closures, and meets CSA standards Z96-09.

Technical Specs

  • Item High-Visibility Coveralls
  • Gender Unisex
  • Number of Outside Pockets 7
  • Colour Orange
  • Size 42 Regular
  • Lining Material Unlined
  • Reflective Stripe Locations Arms, Back, Front, Legs, Waist
  • Reflective Stripe Width 2 in
  • CSA Class 3
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 7.5 oz
  • Inseam 30 in
  • Standards CSA Z96-09
  • Reflective Stripe Border Colour Fluorescent Lime-Yellow
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Stitched

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list