!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL, MEN, LINING, ZIPPER, 6 POCKET, DARK NAVY, XXXL, 31 IN INSEAM, POLYESTER/COTTON TWILL

COVERALL, MEN, LINING, ZIPPER, 6 POCKET, DARK NAVY, XXXL, 31 IN INSEAM, POLYESTER/COTTON TWILL

TOUGH DUCK

COVERALL, MEN, LINING, ZIPPER, 6 POCKET, DARK NAVY, XXXL, 31 IN INSEAM, POLYESTER/COTTON TWILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, MEN, LINING, ZIPPER, 6 POCKET, DARK NAVY, XXXL, 31 IN INSEAM, POLYESTER/COTTON TWILL

COVERALL, MEN, LINING, ZIPPER, 6 POCKET, DARK NAVY, XXXL, 31 IN INSEAM, POLYESTER/COTTON TWILL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS79221-3XL-NY
  • Mfr. Model # S79221-3XL-DKNVY
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

This dark navy coverall for men is size extra-extra-extra-large and fits 62 chest x 53 waist x 31 inches inseam. It is made of polyester-cotton twill. This item has a zipper closure, six pockets, and weighs eight ounces.

Technical Specs

  • Item High-Visibility Coveralls
  • Gender Men's
  • Number of Outside Pockets 6
  • Fabric Weight 8 oz
  • Inseam 31 in
  • Minimum Waist Size 46 in
  • Standards ANSI, CSA
  • Hood Style None
  • Reflective Stripe Width 2 in
  • Maximum Chest Size 54 in
  • Zipper Material Nylon
  • CSA Class 1
  • Material 65% POLYESTER, 35% COTTON TWILL
  • Pass Through Pockets Yes
  • Colour Navy
  • Maximum Waist Size 48 in
  • Size 3XL
  • Features Storm Flap Over Center Front 2-Way Nylon Zipper
  • Includes Lining No
  • Cuff Style Adjustable Snap
  • Minimum Chest Size 52 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list