!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALLS,POLYESTER,GREEN,SZ 5XL

COVERALLS,POLYESTER,GREEN,SZ 5XL

PIONEER

COVERALLS,POLYESTER,GREEN,SZ 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS,POLYESTER,GREEN,SZ 5XL

COVERALLS,POLYESTER,GREEN,SZ 5XL

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV10701615XL
  • Mfr. Model # V1070161-5XL
  • UNSPSC # 46184503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.065 lbs

Product Details

This unisex green and yellow coverall is size XXXXX-large and is made out of polyester and doesn't have suspenders. It has high-visibility attributes. It features action back, hammer loop, leg/boot zippers, multiple pockets, radiophone clip straps, ventilation panels, plus a zipper closure with a storm flap.

Technical Specs

  • Item High-Visibility Coveralls
  • ANSI Class 3
  • Insulated for Cold Conditions No
  • Collar Style Flip Up
  • Number of Outside Pockets 7
  • Colour Green, Yellow
  • Minimum Waist Size 56 in
  • Size-Body Type Regular
  • Standards CSA Z96-22 Class 3 Level 2ANSI/ISEA 107-2020 Class 3 Type P and R
  • Features Action Back, Hammer Loop, Leg/Boot Zippers, Multiple Pockets, Radiophone Clip Straps, Ventilation Panels
  • Includes Hammer Loop Yes
  • Reflective Stripe Border Colour Orange
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Stitched
  • Ankle Closure Hemmed
  • Cuff Style Adjustable Snap
  • Minimum Chest Size 62 in
  • Zipper Material Brass
  • CSA Class 3
  • Gender Unisex
  • Material Polyester
  • Includes Hood No
  • Pass Through Pockets No
  • Maximum Waist Size 58 in
  • Size 5XL
  • Reflective Tape Type StarTech(R)
  • Ankle Type Open
  • Front Stripe Pattern 2 Horizontal 1 vertical around waist
  • Includes Lining No
  • Reflective Stripe Locations Arms, Body, Legs
  • Reflective Stripe Width 2 in
  • Sleeve Length 40 in
  • Application Traffic Safety
  • Maximum Chest Size 64 in
  • Will Fit Over Boots Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list