!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S ZIP-UP COVERALLS, 7 POCKETS, ORANGE, WEIGHT 9 OZ, SIZE XL, COTTON/NYLON

MEN'S ZIP-UP COVERALLS, 7 POCKETS, ORANGE, WEIGHT 9 OZ, SIZE XL, COTTON/NYLON

VIKING

MEN'S ZIP-UP COVERALLS, 7 POCKETS, ORANGE, WEIGHT 9 OZ, SIZE XL, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S ZIP-UP COVERALLS, 7 POCKETS, ORANGE, WEIGHT 9 OZ, SIZE XL, COTTON/NYLON

MEN'S ZIP-UP COVERALLS, 7 POCKETS, ORANGE, WEIGHT 9 OZ, SIZE XL, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM406795400XLR
  • Mfr. Model # 406795400XLR
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

The waist size of these men's coveralls is 40 inches, the chest size is 46 inches, and the inseam is 32 1/2-to-82 1/2 inches. These X-large-sized men's coveralls are made with nine ounce fabric with a zippered front and seven outside pockets. These coveralls are non-insulated and made with Westex flame-resistant material that is 88% cotton and 12% nylon, and orange in colour for your on-site safety.

Technical Specs

  • Item High-Visibility Coveralls
  • Gender Men's
  • Collar Style Tunnel
  • Number of Outside Pockets 7
  • Colour Orange
  • Maximum Waist Size 40 in
  • Size-Body Type Regular
  • Features 3M Scotchlite Reflective Material, All Seams Double-Stitched and Stress Points Bar Tacked for Ultimate Durability, 7 oz. Westex By Milliken Flame-Resistant Fabric - 88% Cotton/12% Nylon, Two-Way Breakaway Nomex Backed YKK Front Zipper, Dual Hazard Protection From Electrical Arc and Hydrocarbon Flash Fire
  • Includes Hammer Loop No
  • Reflective Stripe Main Colour Silver
  • Sleeve Length 35 in
  • Cuff Style Adjustable
  • Zipper Material Nomex
  • CSA Class 1, 3
  • Material Westex Flame, 12% Nylon/88% Cotton
  • Includes Hood No
  • Fabric Weight 9 oz
  • Inseam 32 1/2 82 1/2 in
  • Size XL
  • Standards PPE Category 2, CAN/CGSB 155.20-2000, CSA Z462-18, ASTM F1506, NFPA 70E-2015, OSHA 1910.269
  • Hood Style None
  • Reflective Stripe Border Colour Yellow
  • Reflective Stripe Width 2 in
  • Application Oil and Gas, Petrochemical, Electrical Utility, General Industry
  • Maximum Chest Size 46 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list