!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED COVERALLS, POLYETHYLENE, ELASTIC CUFF W/THUMB LOOPS, BOUND SEAM, M, 1.92OZ

HOODED COVERALLS, POLYETHYLENE, ELASTIC CUFF W/THUMB LOOPS, BOUND SEAM, M, 1.92OZ

ANSELL

HOODED COVERALLS, POLYETHYLENE, ELASTIC CUFF W/THUMB LOOPS, BOUND SEAM, M, 1.92OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED COVERALLS, POLYETHYLENE, ELASTIC CUFF W/THUMB LOOPS, BOUND SEAM, M, 1.92OZ

HOODED COVERALLS, POLYETHYLENE, ELASTIC CUFF W/THUMB LOOPS, BOUND SEAM, M, 1.92OZ

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.01 / EACH

EHC: EHC :
Min Qty 25 = $650.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLYY23B92-147-03
  • Mfr. Model # 68-2300-147-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.264 lbs

Product Details

This Alphatec 2300 yellow hooded coverall is size medium and is made out of polyethylene. It has high-visibility attributes. It features three piece elasticated hood for respirator fit, whole suit inward leakage tested, bonded, bicomponent fabric won't delaminate, and a storm flap over a two-way zipper.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Two-Way Zipper
  • Cuff StyleElastic
  • Fits Waist Size24 in
  • MaterialPolyethylene
  • Minimum Height62 in
  • Seam StyleBound
  • StandardsASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, AATCC 127, ASTM F1671, AATCC 76, ISO 13982-2, ISO 11092, ISO 16604, ISO 22610, ISO/DIS 22611, ISO 22612
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticYes
  • FeaturesThree Piece Elasticated Hood for Respirator Fit, Whole Suit Inward Leakage Testing Ensures Performance of The Garment System, Not Just The Fabric, Bonded, Bicomponent Fabric Won't Delaminate and Is Lightweight and Strong, Elasticated Wrists, Ankles and Waist Provide Otimized Ergonomic Fit for Greater Wearer Comfort, Finger Loops Keep Sleeves from Riding Up Arm, Anti Static and Silicone Free
  • High-VisibilityYes
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs and Attached Socks
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Attached HoodYes
  • Hazard Protection TypeBloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Pathogen & Chemical RatingsMeets ASTM F1671, Meets EN 14126
  • SizeM
  • Fabric Weight1.92 oz
  • Thickness65 g/sq m
  • Ankle Style Attached Socks
  • Colour Yellow
  • Fits Chest Size 25 in
  • Inseam 31 in
  • Maximum Height 67 in
  • Packaging Individually Packaged
  • Series AlphaTec(R) 2300
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Dry Particulates, Reduced Spray, Spray Tight
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material AlphaTec(R) 2300
  • Includes Thumb Loops Yes
  • Reduced Spray Yes
  • Garment Style Coverall
  • ISO Class None
  • Protection Type Chemical
  • Accessory Type Hooded Coveralls
  • Size M
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list