HOODED CHEM-RESISTANT COVERALLS, TYCHEM 2000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, XL, 4 PK
HOODED CHEM-RESISTANT COVERALLS, TYCHEM 2000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, XL, 4 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Tychem 2000 yellow hooded chemical resistant coverall is size X-large and is made out of polyethylene coated high density polyethylene substrate. It meets the standards for ASTM D1777, D3776, D3786, D1117, D5034. It features a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Fits Waist Size 41 1/4 in to 44 3/4 in
Material Polyethylene
Minimum Height 58 in
Seam Style Taped
Standards ASTM D1777, D3776, D3786, D1117, D5034
Gas Tight No
Liquid Tight Yes
Anti-Static No
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 2.5 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Attached Socks
Includes Outer Boot Flaps Yes
Material Performance Light Duty
Brand and Series Dupont Tychem(R) 2000
Garment Style Coverall
Maximum Chest Size 44 3/4 in
Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Size XL
Fabric Weight 2.5 oz
Ankle Style Attached Socks
Colour Yellow
Fits Chest Size 41 1/4 in to 44 3/4 in
Inseam 29 in
Maximum Height 74 in
Packaging Bulk
Series Tychem(R) 2000
EPA Level B
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tychem(R) 2000
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Minimum Chest Size 44 3/4 in
Protection Type Chemical
Accessory Type Hooded Chemical Resistant Coveralls
Thickness 10 mil
Country of Origin Varies
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.50
/ PAIR