HOODED COVERALLS, MICROPOROUS POLYETHYLENE, ELASTIC CUFF W/THUMB LOOPS, WHITE, 5XL
HOODED COVERALLS, MICROPOROUS POLYETHYLENE, ELASTIC CUFF W/THUMB LOOPS, WHITE, 5XL
ANSELL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Alphatec 2000c white hooded coverall is size XXXXX-large and is made out of polyethylene. It meets the standards for ASTM/AATCC/ISO/DIS and features a full breathable back, and a storm flap over a two-way zipper.
Technical Specs
Item Coverall
Closure Features Storm Flap, Two-Way Zipper
Cuff Style Elastic
Inseam 31 in
Maximum Height 79 in
Packaging Individually Packaged
Series AlphaTec(R) 2000C
EPA Level Not Rated
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
Hazard Type Dry Particulates
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Polyethylene
Includes Thumb Loops Yes
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Pathogen & Chemical Ratings Meets ISO 16604, Meets ASTM F1671
Size 5XL
Fabric Weight 1.86 oz
Thickness 63 g/sq m
Ankle Style Elastic
Colour White
Fits Chest Size 37 in
Material Polyethylene
Minimum Height 76 in
Seam Style Bound
Standards ASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, AATCC 76, EN ISO 13982-1, ISO 20811, JSTIIF EMSL Ultrasonic, ISO 11092, ASTM E96, Method B, ISO 16604, ASTM F1671, ISO 22610, ISO/DIS 22611, ISO 22612, ASTM D737
Gas Tight No
Liquid Tight Yes
Anti-Static Yes
Features Full Breathable Back
High-Visibility No
Breathable Back Style Full
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Ansell AlphaTec(R)
Garment Style Coverall
ISO Class None
Protection Type Liquid & Particulate
Accessory Type Hooded Coveralls
Size 5XL
Country of Origin China
(subject to change)