!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, COLLARED, ELASTIC ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, TYVEK PE 400

COVERALLS, COLLARED, ELASTIC ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, TYVEK PE 400

DUPONT

COVERALLS, COLLARED, ELASTIC ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, TYVEK PE 400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, COLLARED, ELASTIC ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, TYVEK PE 400

COVERALLS, COLLARED, ELASTIC ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, TYVEK PE 400

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.15 / EACH

EHC: EHC :
Min Qty 25 = $478.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTY125S4X
  • Mfr. Model # TY125SWH4X002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This size XXXX-large set of white penetration-resistant coveralls has a collar, a zipper closure, elastic ankle style, and serged seams. They are constructed from Tyvek 400 patented flash spun polyethylene fabric giving effective contamination control. They fit chest sizes 52 3/4 inches to 56 1/4 inches and have an inseam of 32 1/2 inches. Not to be used for fire protection.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam32 1/2 in
  • Minimum Height6 ft 4 in
  • SeriesTY125SWH
  • Wrist ClosureElastic
  • FeaturesLaydown Collar, Open Wrists, Open Ankles, Stormflaps
  • Coverall ConstructionCoverall with Elastic Wrists and Ankles
  • Brand and SeriesDuPont Tyvek 400
  • Accessory TypeCoverall
  • Size4XL
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 52 3/4 to 56 1/4 in
  • Maximum Height 6 ft 7 in
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5034, D1683, AATCC 127, 16 CFR 1610 Class 1, EN 1149-1
  • Coverall Style Collared
  • Closure Type Zipper
  • Coverall Material Tyvek 400
  • Size 4XL
  • Fabric Weight 1.2 oz/sq yd
  • Thickness 5.9 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list