!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, 2XL, 25 PK

COLLARED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, 2XL, 25 PK

DUPONT

COLLARED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, 2XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
COLLARED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, 2XL, 25 PK

COLLARED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, 2XL, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $471.74 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5HH38
  • Mfr. Model # TY125SWH2X002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 948
  • Shipping Weight 8.55 lbs

Product Details

This Tyvek 400 white collared disposable coverall is size XX-large and is made out of high density spunbond polyethylene. It meets the standards for USDA, FDA, and OSHA. It features elastic wrists and ankles, and a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam30 1/2 in
  • Maximum Height76 in
  • PackagingBulk
  • SeriesTyvek(R) 400
  • EPA LevelC
  • Includes Boot CoversNo
  • Spray TightNo
  • Coverall StyleCollared
  • Hazard TypeAerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight1.2 oz/sq yd
  • Breathable Back StyleNone
  • Coverall ConstructionCollared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesDupont Tyvek(R) 400
  • Garment StyleCoverall
  • Maximum Chest Size48 3/4 in
  • Protection TypeLiquid & Particulate
  • Accessory TypeCollared Disposable Coveralls
  • Thickness5.9 mil
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 45 1/4 in to 48 3/4 in
  • Material Polyethylene
  • Minimum Height 72 in
  • Seam Style Serged
  • Standards USDA, FDA, OSHA
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Features Elastic Wrists and Ankles
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Tyvek(R) 400
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood No
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Minimum Chest Size 44 3/4 in
  • Size 2XL
  • Fabric Weight 1.2 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories