COLLARED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED SEAM, L, 25 PK
COLLARED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED SEAM, L, 25 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Tyvek 400 white collared disposable coverall is size large and is made out of high density spunbond polyethylene. It meets the standards for USDA, FDA, and OSHA. It features elastic wrists and ankles, and a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Inseam 29 in
Maximum Height 69 in
Packaging Bulk
Series Tyvek(R) 400
EPA Level C
Includes Boot Covers No
Spray Tight No
Coverall Style Collared
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 1.2 oz/sq yd
Breathable Back Style None
Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont Tyvek(R) 400
Garment Style Coverall
Maximum Chest Size 43 1/4 in
Protection Type Liquid & Particulate
Accessory Type Collared Disposable Coveralls
Thickness 5.9 mil
Ankle Style Elastic
Colour White
Fits Chest Size 39 3/4 in to 43 1/4 in
Material Polyethylene
Minimum Height 65 in
Seam Style Serged
Standards USDA, FDA, OSHA
Gas Tight No
Liquid Tight No
Anti-Static No
Features Elastic Wrists and Ankles
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tyvek(R) 400
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood No
Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Minimum Chest Size 44 3/4 in
Size L
Fabric Weight 1.2 oz
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.91
/ PACKAGE
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$237.45
/ PACKAGE
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$239.03
/ PACKAGE