!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED CHEMICAL-RESISTANT COVERALLS, TYCHEM 4000, ELASTIC CUFFS/ANKLES, 3XL, 12 PK

HOODED CHEMICAL-RESISTANT COVERALLS, TYCHEM 4000, ELASTIC CUFFS/ANKLES, 3XL, 12 PK

DUPONT

HOODED CHEMICAL-RESISTANT COVERALLS, TYCHEM 4000, ELASTIC CUFFS/ANKLES, 3XL, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
HOODED CHEMICAL-RESISTANT COVERALLS, TYCHEM 4000, ELASTIC CUFFS/ANKLES, 3XL, 12 PK

HOODED CHEMICAL-RESISTANT COVERALLS, TYCHEM 4000, ELASTIC CUFFS/ANKLES, 3XL, 12 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $602.80 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LUH3
  • Mfr. Model # SL127BWH3X001200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 950
  • Shipping Weight 13.42 lbs

Product Details

This Tychem 4000 white hooded chemical resistant coverall is size XXX-large and is made out of Saranex 23-P film laminated to high density polyethylene substrate. It meets the standards for ASTM D1777, D3776, D3786, D5034. It features elastic wrists and ankles, and a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size59 in
  • MaterialPolyethylene
  • Minimum Height74 in
  • Seam StyleBound
  • StandardsASTM D1777, D3776, D3786, D5034
  • Gas TightNo
  • Liquid TightYes
  • Anti-StaticNo
  • FeaturesElastic Wrists and Ankles
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialTychem(R) 4000
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeBloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
  • Minimum Chest Size44 3/4 in
  • Protection TypeChemical
  • Accessory TypeHooded Chemical Resistant Coveralls
  • Thickness13 mil
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 47 1/4 in to 50 3/4 in
  • Inseam 31 in
  • Maximum Height 76 in
  • Packaging Bulk
  • Series Tychem(R) 4000
  • EPA Level B
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 3.6 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont Tychem(R) 4000
  • Garment Style Coverall
  • Maximum Chest Size 50 3/4 in
  • Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
  • Size 3XL
  • Fabric Weight 3.6 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list