!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,CHEMICAL RESISTANT, HOODED, ELASTIC WRIST/ANKLE,ZIPPER,TAPED SEAMS, TAN, SZ XL, TYCHEM 5000

COVERALL,CHEMICAL RESISTANT, HOODED, ELASTIC WRIST/ANKLE,ZIPPER,TAPED SEAMS, TAN, SZ XL, TYCHEM 5000

DUPONT

COVERALL,CHEMICAL RESISTANT, HOODED, ELASTIC WRIST/ANKLE,ZIPPER,TAPED SEAMS, TAN, SZ XL, TYCHEM 5000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,CHEMICAL RESISTANT, HOODED, ELASTIC WRIST/ANKLE,ZIPPER,TAPED SEAMS, TAN, SZ XL, TYCHEM 5000

COVERALL,CHEMICAL RESISTANT, HOODED, ELASTIC WRIST/ANKLE,ZIPPER,TAPED SEAMS, TAN, SZ XL, TYCHEM 5000

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCC3127T-XL
  • Mfr. Model # C3127TTNXL000600
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 951
  • Shipping Weight 1.45 lbs

Product Details

This set of tan-coloured, hooded chemical-resistant coveralls features elastic wrists and ankles and taped seams, as well as a zipper closure with a storm flap. It is made from durable Tychem 5,000 and provides a multi-layer broad chemical barrier film. This size X-large garment fits a chest size of 41 1/4 inches to 44 3/4 inches and has an inseam measurement of 29 1/2 inches.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam29 1/2 in
  • Minimum Height5 ft 8 in
  • SeriesC3127TTN
  • Includes Boot CoversYes
  • Coverall StyleHooded
  • Hazard TypeChemical
  • Coverall ConstructionCoverall with Hood, Elastic Wrists and Ankles
  • Brand and SeriesDupont Tychem 5000
  • Hazard Protection TypeChemical
  • Accessory TypeCoverall
  • SizeXL
  • Ankle Style Elastic
  • Colour Tan
  • Fits Chest Size 41 1/4 to 44 3/4 in
  • Maximum Height 6 ft 2 in
  • Seam Style Taped
  • Standards ASTM D1777, ASTM D3776, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034
  • Wrist Closure Elastic
  • Features Coverall with Hood, Elastic Wrists and Ankles
  • Closure Type Storm Flap
  • Coverall Material Tychem 5000
  • Attached Hood Yes
  • Size XL
  • Fabric Weight 4.4 oz/sq yd
  • Thickness 18 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list