!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S COVERALLS, 9.1 CAL/SQ CM ATPV, 2XL, 50 IN CHEST, BLUE, ZIPPER

MEN'S COVERALLS, 9.1 CAL/SQ CM ATPV, 2XL, 50 IN CHEST, BLUE, ZIPPER

BULWARK

MEN'S COVERALLS, 9.1 CAL/SQ CM ATPV, 2XL, 50 IN CHEST, BLUE, ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COVERALLS, 9.1 CAL/SQ CM ATPV, 2XL, 50 IN CHEST, BLUE, ZIPPER

MEN'S COVERALLS, 9.1 CAL/SQ CM ATPV, 2XL, 50 IN CHEST, BLUE, ZIPPER

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICLD4NV50RG
  • Mfr. Model # CLD4NV RG 50
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This men's navy coverall is size XX-large, 50½ x 30½ and is made out of Comfortouch. It meets the standards for NFPA 2112, and has eight pockets. It features concealed Nomex taped brass break-away, deep pleated action back, elastic waist inserts, and side vent openings with snap closures.

Technical Specs

  • ATPV Rating9.1 cal/sq cm
  • Closure TypeZipper
  • ColourNavy
  • FeaturesConcealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
  • Inseam30 1/2 in
  • ItemCoverall
  • Maximum Chest Size50 in
  • Minimum Chest Size48 1/2 in
  • Size2XL
  • Sleeve Length35 1/2 in
  • Tag Size50 1/2 x 30 1/2
  • Will Fit Over BootsYes
  • Fits Chest Size48 1/2 in to 50 in
  • Arc Flash PPE Category 2
  • Collar Style Lay-Flat
  • Fabric Weight 6 oz
  • Gender Men's
  • Insulated for Cold Conditions No
  • Material Trade Name ComforTouch(R)
  • Maximum Waist Size 50 1/2 in
  • Number of Outside Pockets 8
  • Size - Body Type Regular
  • Standards NFPA 2112
  • Total Number of Pockets 8
  • Zipper Material Brass
  • Fits Waist Size 52 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list