!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FLAME-RESISTANT COVERALLS, 42T, BLUE, 12 OZ, 6 POCKETS, MANDARIN, STAND-UP COLLAR

MEN'S FLAME-RESISTANT COVERALLS, 42T, BLUE, 12 OZ, 6 POCKETS, MANDARIN, STAND-UP COLLAR

BIG BILL

MEN'S FLAME-RESISTANT COVERALLS, 42T, BLUE, 12 OZ, 6 POCKETS, MANDARIN, STAND-UP COLLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESISTANT COVERALLS, 42T, BLUE, 12 OZ, 6 POCKETS, MANDARIN, STAND-UP COLLAR

MEN'S FLAME-RESISTANT COVERALLS, 42T, BLUE, 12 OZ, 6 POCKETS, MANDARIN, STAND-UP COLLAR

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI500W11-42T-NAY
  • Mfr. Model # 500W11-42T-NAY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This men's navy blue welder coverall is size 42 and is made out of Westex Indura Whipcord. It has six pockets, is midweight, and features two large double stitched front chest pockets with wider ap and concealed snap closure, side openings at waist with concealed snap closure, two slash pockets at waist

Technical Specs

  • ATPV Rating12.9 cal/sq cm
  • Closure TypeSnap
  • ColourNavy
  • Cuff StyleSnap
  • FeaturesMidweight
  • Inseam6 ft 1 in to 6 ft 3 in
  • Material Trade NameWestex Indura Whipcord
  • Protection TypeFlame Resistant
  • Size - Numeric42
  • Tag Size39 in x 6 ft 1 in to 6 ft 3 in
  • Arc Flash PPE Category 2
  • Collar Style Mandarin
  • Coverall Features (2) Large Double Stitched Front Chest Pockets with Wider Ap and Concealed Snap Closure, Side Openings At Waist with Concealed Snap Closure, (2) Slash Pockets At Waist That Form An Angle of Not More Than 10 Degrees, (2) Large Double Stitched Back Pockets with Concealed Snap Closure, All Snap Closures are Covered with Fabric Inside and Out, Mandarin Style, Stand-Up Collar with Concealed Snap Closure, Cuff with Concealed Snap Closure
  • Fabric Weight 12 oz
  • Gender Men's
  • Item Coverall
  • Number of Outside Pockets 6
  • Size - Body Type Tall
  • Standards Arc Rating ATPV 12.9 cal/sq cm, ASTM 1506, CSA Z462, NFPA 70E, ISO 11611 Class 2 BNQ Certified #4009
  • Total Number of Pockets 6
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list