!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,NAVY,UNISEX,FLAME RESISTANT,48T

COVERALL,NAVY,UNISEX,FLAME RESISTANT,48T

BIG BILL

COVERALL,NAVY,UNISEX,FLAME RESISTANT,48T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,NAVY,UNISEX,FLAME RESISTANT,48T

COVERALL,NAVY,UNISEX,FLAME RESISTANT,48T

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTITX1331US9-48T-N
  • Mfr. Model # TX1331US9-48T-N
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • CSA ClassZ462
  • Arc Flash PPE Category2
  • Collar StyleStandard
  • Coverall FeaturesCuff with Concealed Snap Closure, Telescopic Back, Quadruple Stitched Fullelastic Back at Waistband, Bar-Tacked at all Stress Points
  • Fabric Weight9 oz
  • GenderUnisex
  • Insulated for Cold ConditionsNo
  • Material Trade NameWestex Ultra Soft
  • Maximum Waist Size48
  • Minimum Waist Size47 in
  • Pass Through Pockets2
  • Size - Numeric48
  • StandardsNFPA 2112
  • Tag Size5-1/2 in x 2-3/16 in
  • Will Fit Over BootsYes
  • Fits Chest Size48 in
  • ATPV Rating 12.4
  • Closure Type Hook and Loop, Snap Closure
  • Colour Navy
  • Cuff Style Concealed Snap Closure
  • Features 88% Cotton / 12% Nylon, Westex(TM) UltraSoft
  • Inseam 30
  • Item Coverall
  • Maximum Chest Size 48 in
  • Minimum Chest Size 47
  • Number of Outside Pockets 7
  • Size - Body Type Tall
  • Sleeve Length 37 in
  • Stitching Material Nomex(R)Thread
  • Total Number of Pockets 7
  • Zipper Material Brass
  • Fits Waist Size 48 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list