!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,NAVY,COTTON/POLYESTER,SZ L

COVERALL,NAVY,COTTON/POLYESTER,SZ L

VIKING

COVERALL,NAVY,COTTON/POLYESTER,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,NAVY,COTTON/POLYESTER,SZ L

COVERALL,NAVY,COTTON/POLYESTER,SZ L

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVC20N-LT
  • Mfr. Model # VC20N-LT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This men's Viking coverall is navy and is size large. It is made out of cotton/polyester with a fabric weight of 270 g/sq m. It features fully featured design with strong zippers and reinforced hemstitching to increase washing performance and wear resistance. It meets the standards for CSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type O, Class 1, WCB/Worksafe/DOT configuration.

Technical Specs

  • ItemCoverall
  • MaterialCotton, Polyester
  • Fabric Weight270 g/sq m
  • ColourNavy
  • SizeL
  • Includes Hammer LoopYes
  • Pass Through PocketsYes
  • SeriesViking
  • Will Fit Over BootsYes
  • Gender Men's
  • Front Closure Type Zipper
  • Number of Outside Pockets 10
  • Inseam 32 in
  • Features Fully Featured Design with Strong Zippers and Reinforced Hemstitching to Increase Washing Performance and Wear Resistance, Constructed with a Two Way Breakaway Front Brass Zipper and Exterior Storm Flap Closure for Safety, Back and Crotch Gusseted for Ease of Movement and Maximum Comfort, Back Waist is Elasticized, Dual Reflective Chest Straps, Ultraviolet Protection Factor 50+ Rating
  • Lining Material Poly/Cotton
  • Pocket Locations 2 Front Upper Pockets, 2 Large Rear Pockets, 2 Lower Front Pockets, 2 Pass Through Pockets, Tool Pocket on Right Leg with Hammer Loop, Left Sleeve Pencil Pocket
  • Standards CSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type O, Class 1, WCB/Worksafe/DOT configuration
  • Zipper Material Brass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list