!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,GREY,SZ 4XL

COVERALL,GREY,SZ 4XL

DUPONT

COVERALL,GREY,SZ 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,GREY,SZ 4XL

COVERALL,GREY,SZ 4XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTF145T4X
  • Mfr. Model # TF145TGY4X000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Product Details

This TF145TGY grey coverall is size XXXX-large and is made out of Tychem 6000. It meets the standards for ASTM D3776, ASTM D3787, ASTM D5733, ASTM D751, ASTM D2582, 16 CFR 1610 Class 1. It features taped seams provide strong chemical resistance against heavy liquid splashes, a sewn seam is covered with a strip of compatible chemical resistant material through heat sealing, three-piece hood design plus a double storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesDouble Storm Flap
  • Cuff StyleElastic
  • Inseam34 in
  • Minimum Height6 ft 4 in
  • SeriesTF145TGY
  • Spray TightYes
  • Coverall StyleHooded
  • Hazard TypeSpray Tight
  • Coverall ConstructionCoverall with Respirator Fit Hood, Elastic Wrists and Ankles
  • Brand and SeriesDuPont Tychem 6000
  • Size4XL
  • Fabric Weight3.5 oz/sq yd
  • Ankle Style Elastic
  • Colour Grey
  • Fits Chest Size 54 3/4 to 58 1/4 in
  • Maximum Height 6 ft 7 in
  • Seam Style Taped
  • Standards ASTM D3776, ASTM D3787, ASTM D5733, ASTM D751, ASTM D2582, 16 CFR 1610 Class 1
  • Wrist Closure Elastic
  • Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam Is Covered with A Strip Of Compatible Chemical Resistant Material Through Heat Sealing, Three-Piece Hood Design with Longer Zipper that Extends To Chin For Complete Coverage Of Neck Area and Good Fit Around A Respirator, Storm Flap Covers Zipper Which Can Be Sealed By The Wearer with Adhesive Strip To Prevent Intrusion At Zipper, Elastic Opening For Tighter Fit At Wrist, Elastic Opening For Tighter Fit At Ankle
  • Closure Type Zipper
  • Coverall Material Tychem 6000
  • Attached Hood Yes
  • Accessory Type Coverall
  • Size 4XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list