HOODED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, ELASTIC CUFFS/ANKLES, 2XL, 4 PK
HOODED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, ELASTIC CUFFS/ANKLES, 2XL, 4 PK
TYCHEM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This Tychem 2000 SFR green hooded chemical resistant coverall is size XX-large and is made out of polyethylene coated high density polyethylene substrate. It meets the standards for ASTM D1777, D3776, D1117, D5034. It features flame resistant, and a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Inseam 34 in
Maximum Height 76 in
Packaging Bulk
Series Tychem(R) 2000 SFR
EPA Level B
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 3.2 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont Tychem(R) 2000 SFR
Garment Style Coverall
ISO Class None
Minimum Chest Size 44 3/4 in
Protection Type Chemical
Accessory Type Hooded Chemical Resistant Coveralls
Thickness 7.5 mil
Ankle Style Elastic
Colour Green
Fits Chest Size 46 3/5 in to 50 in
Material Polyethylene
Minimum Height 72 in
Seam Style Taped
Standards ASTM D1777, D3776, D1117, D5034
Gas Tight No
Liquid Tight Yes
Anti-Static No
Features Flame Resistant
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tychem(R) 2000
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Secondary Flame Resistance
Maximum Chest Size 50 in
Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Size 2XL
Fabric Weight 3.2 oz
Country of Origin Viet Nam
(subject to change)