!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S COVERALLS, 11 CAL/SQ CM ATPV, XL, 46 IN CHEST, ORANGE, ZIPPER, COTTON

MEN'S COVERALLS, 11 CAL/SQ CM ATPV, XL, 46 IN CHEST, ORANGE, ZIPPER, COTTON

BULWARK

MEN'S COVERALLS, 11 CAL/SQ CM ATPV, XL, 46 IN CHEST, ORANGE, ZIPPER, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COVERALLS, 11 CAL/SQ CM ATPV, XL, 46 IN CHEST, ORANGE, ZIPPER, COTTON

MEN'S COVERALLS, 11 CAL/SQ CM ATPV, XL, 46 IN CHEST, ORANGE, ZIPPER, COTTON

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICEC2OR46RG
  • Mfr. Model # CEC2OR RG 46
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • ATPV Rating11 cal/sq cm
  • Closure TypeZipper
  • ColourOrange
  • FeaturesConcealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
  • Inseam30 in
  • ItemCoverall
  • Maximum Chest Size46 in
  • Minimum Chest Size44 1/2 in
  • SizeXL
  • Sleeve Length36 1/4 in
  • Tag Size46-1/2 x 30
  • Will Fit Over BootsYes
  • Fits Chest Size46 in
  • Arc Flash PPE Category 2
  • Collar Style Lay-Flat
  • Fabric Weight 9 oz
  • Gender Men's
  • Insulated for Cold Conditions No
  • Material Trade Name Excel FR(R)
  • Maximum Waist Size 46 1/2 in
  • Number of Outside Pockets 5
  • Size - Body Type Regular
  • Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
  • Total Number of Pockets 5
  • Zipper Material Brass
  • Fits Waist Size 42 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list