!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINAISON IGNIFUGÉE,HOMME,42,BLEUE,TISSU 4.5OZ,7 POCHES

COMBINAISON IGNIFUGÉE,HOMME,42,BLEUE,TISSU 4.5OZ,7 POCHES

BIG BILL

COMBINAISON IGNIFUGÉE,HOMME,42,BLEUE,TISSU 4.5OZ,7 POCHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINAISON IGNIFUGÉE,HOMME,42,BLEUE,TISSU 4.5OZ,7 POCHES

COMBINAISON IGNIFUGÉE,HOMME,42,BLEUE,TISSU 4.5OZ,7 POCHES

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.23 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTITX1100N4-42R-BL
  • Mfr. Model # TX1100N4-42R-B
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Combinaison industrielle ignifuge bleue pour hommes. Taille 42. En Westex Synergy. 7 poches, en tissu léger. 2 poches à la poitrine, rabat et fermeture à bouton-pression dissimulée à gauche, 2 poches en biais et ouvertures latérales à la taille avec fermeture à bouton-pression dissimulée, 2 grandes poches arrière à couture renforcée.

Technical Specs

  • Valeur ATPV4,6 cal/cm²
  • Type de fermetureBouton-pression, fermeture à glissière
  • Style de manchetteFermeture à bouton-pression
  • CaractéristiquesLéger
  • Entrejambe5 pi 8 po à 6 pi
  • Nom du matériauWestex Synergy
  • Type de protectionRésistant aux flammes
  • Taille - numérique42
  • Taille d'étiquette39 po x 5 pi 8 po à 6 pi
  • Matériau de la glissièreLaiton
  • Catégorie EPI pour éclat d'arc électrique 1
  • Couleur Bleu
  • Poids du tissu 4,5 oz
  • Genre Pour hommes
  • Article Combinaison industrielle résistante aux flammes
  • Nb de poches externes 7
  • Taille - type de corps Régulier
  • Normes Protection contre les arcs électriques ATPV 4,6 cal/cm², ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E
  • Nombre total de poches 7
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list