!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, SERGED SEAM, PE, 5XL, 1.4OZ

HOODED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, SERGED SEAM, PE, 5XL, 1.4OZ

ANSELL

HOODED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, SERGED SEAM, PE, 5XL, 1.4OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, SERGED SEAM, PE, 5XL, 1.4OZ

HOODED COVERALLS, PE, ELASTIC CUFF W/THUMB LOOPS, SERGED SEAM, PE, 5XL, 1.4OZ

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLNR17S92-111-09
  • Mfr. Model # 68-1500-111-PL-FR-4XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.476 lbs

Product Details

This Alphatec 1500 plus blue hooded coverall is size XXXXX-large and is made out of SMMS polyethylene. It meets the standards for ASTM/AATCC/ISO. It features three piece elasticated hood for respirator, fire-resistant treatment for added measure of safety when worn over thermal protective garments, anti-static, plus a storm flap over a two-way zipper.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Two-Way Zipper
  • Cuff StyleElastic
  • Inseam31 in
  • Maximum Height79 in
  • PackagingIndividually Packaged
  • SeriesAlphaTec(R) 1500 Plus
  • EPA LevelNot Rated
  • Includes Boot CoversNo
  • Spray TightNo
  • Coverall StyleHooded
  • Hazard TypeDry Particulates, Reduced Spray
  • Material Weight54 g/sq m
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs and Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesAnsell AlphaTec(R)
  • Garment StyleCoverall
  • ISO ClassNone
  • Protection TypeLiquid & Particulate
  • Accessory TypeHooded Coveralls
  • Size5XL
  • Ankle Style Elastic
  • Colour Blue
  • Fits Chest Size 37 in
  • Material SMMS Polyethylene
  • Minimum Height 75 in
  • Seam Style Serged
  • Standards ASTM D1117/D1682, ASTM D3786-87, EN 1149-5, AATCC 22, IST 80.8, NFPA 701: 1989 Small Scale, NFPA 701: 1999, ISO 15025 Procedure A, ASTM F1930, ISO 11092, ISO 9237, prEN ISO 13506
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static Yes
  • Features Three Piece Elasticated Hood for Respirator, FR Treatment for Added Measure of Safety When Worn Over Thermal Protective Garments, Anti-Static - Tested According to En 1149-5 and AATCC 76, Whole Suit Inward Leakage Testing Ensures Performance of The Garment System, Not Just The Fabric, Air and Water Vapor Permeable to Reduce The Risk of Heat Stress, Finger Loops Keep Sleeves from Riding Up Arm, Silicone Free
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material SMMS
  • Includes Thumb Loops Yes
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Non-Hazardous Dry Particulates, Secondary Flame Resistance
  • Pathogen & Chemical Ratings IST 80.8
  • Size 5XL
  • Fabric Weight 1.59 oz
  • Thickness 50 g/sq m
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list