!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SECONDARY FLAME-RESISTANT COVERALLS, PROSHIELD 6 SFR, ELASTIC CUFF, BOOT FLAPS, BL, 25 PK

SECONDARY FLAME-RESISTANT COVERALLS, PROSHIELD 6 SFR, ELASTIC CUFF, BOOT FLAPS, BL, 25 PK

DUPONT

SECONDARY FLAME-RESISTANT COVERALLS, PROSHIELD 6 SFR, ELASTIC CUFF, BOOT FLAPS, BL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SECONDARY FLAME-RESISTANT COVERALLS, PROSHIELD 6 SFR, ELASTIC CUFF, BOOT FLAPS, BL, 25 PK

SECONDARY FLAME-RESISTANT COVERALLS, PROSHIELD 6 SFR, ELASTIC CUFF, BOOT FLAPS, BL, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $504.60 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30F404
  • Mfr. Model # TM127SBU2X002500
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.15 lbs

Product Details

This Proshield 6 SFR blue secondary fire-resistant coverall is size XX-large and is made out of tempo treated nonwoven fabric. It meets the standards for secondary fire-resistant protection. It features a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size59 1/2 in
  • Maximum Height76 in
  • PackagingBulk
  • SeriesProShield(R) 6 SFR
  • EPA LevelD
  • Includes Boot CoversNo
  • Spray TightNo
  • Coverall StyleHooded
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialTempro(R)
  • Includes Thumb LoopsNo
  • Reduced SprayNo
  • Attached HoodYes
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray, Secondary Flame Resistance
  • Minimum Chest Size44 3/4 in
  • Size2XL
  • Fabric Weight2.4 oz/sq yd
  • Thickness8 mil
  • Ankle Style Elastic
  • Colour Blue
  • Fits Chest Size 44 1/4 in to 47 3/4 in
  • Inseam 30 1/2 in
  • Minimum Height 72 in
  • Seam Style Serged
  • Standards Secondary FR Protection Only
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 2.4 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps Yes
  • Material Performance Light Duty
  • Brand and Series Dupont ProShield(R) 6 SFR
  • Garment Style Coverall
  • Maximum Chest Size 47 3/4 in
  • Protection Type Liquid & Particulate
  • Accessory Type Secondary FR Coveralls
  • Size 2XL
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list