!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED DISPOSABLE COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, BL, L, 25 PK

HOODED DISPOSABLE COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, BL, L, 25 PK

DUPONT

HOODED DISPOSABLE COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, BL, L, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
HOODED DISPOSABLE COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, BL, L, 25 PK

HOODED DISPOSABLE COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, BL, L, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.90 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40L042
  • Mfr. Model # PB127SBULG002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.67 lbs

Product Details

This Proshield 10 blue hooded disposable coverall is size large and is made out of SMS. It features a storm flap. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam37 1/4 in
  • Maximum Height69 in
  • PackagingBulk
  • SeriesProShield(R) 10
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticNo
  • Hazard TypeDry Particulate, Non-Gas Tight
  • Material Weight1.3 oz/sq yd
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs and Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesDupont ProShield(R) 10
  • Garment StyleCoverall
  • Maximum Chest Size40 3/4 in
  • Protection TypeLiquid & Particulate
  • Accessory TypeHooded Disposable Coveralls
  • Thickness12 mil
  • Ankle Style Elastic
  • Colour Blue
  • Fits Chest Size 37 1/4 in to 40 3/4 in
  • Material SMS
  • Minimum Height 65 in
  • Seam Style Serged
  • EPA Level D
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Hooded
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material SMS
  • Includes Thumb Loops No
  • Reduced Spray No
  • Attached Hood Yes
  • Hazard Protection Type Non-Hazardous Dry Particulates
  • Minimum Chest Size 44 3/4 in
  • Size L
  • Fabric Weight 1.4 oz
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list