!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW 3XL, 12 PK

COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW 3XL, 12 PK

DUPONT

COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW 3XL, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW 3XL, 12 PK

COLLARED CHEMICAL-RESISTANT COVERALLS, TYCHEM 2000, BOUND SEAM, YELLOW 3XL, 12 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $336.21 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LTZ9
  • Mfr. Model # QC120BYL3X001200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 950
  • Shipping Weight 9.43 lbs

Product Details

This Tychem 2000 yellow collared chemical resistant coverall is size XXX-large and is made out of polyethylene coated high density polyethylene substrate. It meets the standards for ASTM D1777, D3776, D3786, D1117, D5034. It features open wrists and ankles and has a storm flap.

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap
  • Cuff Style Open
  • Fits Waist Size 59 in
  • Material Polyethylene
  • Minimum Height 74 in
  • Seam Style Bound
  • Standards ASTM D1777, D3776, D3786, D1117, D5034
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Features Open Wrists and Ankles
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Tychem(R) 2000
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood No
  • Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
  • Minimum Chest Size 44 3/4 in
  • Protection Type Chemical
  • Accessory Type Collared Chemical Resistant Coveralls
  • Thickness 10 mil
  • Ankle Style Open
  • Colour Yellow
  • Fits Chest Size 47 1/4 in to 50 3/4 in
  • Inseam 31 1/2 in
  • Maximum Height 76 in
  • Packaging Bulk
  • Series Tychem(R) 2000
  • EPA Level B
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Collared
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 2.5 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Collared with Open Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont Tychem(R) 2000
  • Garment Style Coverall
  • Maximum Chest Size 50 3/4 in
  • Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
  • Size 3XL
  • Fabric Weight 2.5 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list