!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOODED COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, WHITE, PE, XL, 1.4OZ

HOODED COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, WHITE, PE, XL, 1.4OZ

ANSELL

HOODED COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, WHITE, PE, XL, 1.4OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, WHITE, PE, XL, 1.4OZ

HOODED COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, WHITE, PE, XL, 1.4OZ

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLWH15S92-101-05
  • Mfr. Model # 68-1500
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 946
  • Shipping Weight 0.183 lbs

Product Details

This Alphatec 1500 white hooded coverall is size X-large and is made out of SMS. It meets the standards for ASTM D5034, ASTM D5733, ASTM D3787, 16 CFR 1610, ISO 20811, JSTIIF, ISO 13982-2, ASTM D737, ASTM E96, Method B. It features proven to filter 100% of particles greater than three microns, it is air and water vapour permeable to help reduce the risk of heat stress, silicone-free, plus a storm flap over a two-way zipper.

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap, Two-Way Zipper
  • Cuff Style Elastic
  • Fits Waist Size 27 in
  • Material SMS
  • Minimum Height 67 in
  • Seam Style Serged
  • Standards ASTM D5034, ASTM D5733, ASTM D3787, 16 CFR 1610, ISO 20811, JSTIIF, ISO 13982-2, ASTM D737, ASTM E96, Method B
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Features Protection-Proven to Filter 100% Of Particles Greater Than3 Microns, Comfort - Air and Water Vapor Permeable ("Breathable") to Help Reduce The Risk of Heat Stress, Silicone Free - Critical In Spray Painting Applications, Optimized Body Fit - Improves Wearer Comfort and Safety, Kaken Particle Penetration Test
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material SMS
  • Includes Thumb Loops No
  • Reduced Spray No
  • Attached Hood Yes
  • Hazard Protection Type Non-Hazardous Dry Particulates
  • Pathogen & Chemical Ratings ASTM D737
  • Size XL
  • Fabric Weight 1.47 oz
  • Thickness 50 g/sq m
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 29 in
  • Inseam 31 in
  • Maximum Height 74 in
  • Packaging Individually Packaged
  • Series AlphaTec(R) 1500
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Hooded
  • Hazard Type Dry Particulates
  • Material Weight 48 g/sq m
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Ansell AlphaTec(R)
  • Garment Style Coverall
  • ISO Class None
  • Protection Type Liquid & Particulate
  • Accessory Type Hooded Coveralls
  • Size XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list