!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, L

COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, L

DUPONT

COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, L

COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, L

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.63 / EACH

EHC: EHC :
Min Qty 25 = $440.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTY120SWHLG25VP
  • Mfr. Model # TY120SWHLG0025VP
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This Tyvek 400 white coverall is size large and is made out of Tyvek, patented flash-spun polyethylene fabric. It meets the standards for USDA, FDA, OSHA, and ANSI/ISEA 101. It features a collar.

Technical Specs

  • Item Coverall
  • Colour White
  • Fits Chest Size 39 3/4 in to 43 3/4 in
  • Inseam 29 1/2 in
  • Seam Style Serged
  • Standards USDA, FDA, OSHA, ANSI/ISEA 101
  • Coverall Style Collared
  • High-Visibility No
  • Coverall Material Tyvek(R) 400
  • Garment Style Collared
  • Size L
  • Fabric Weight 1.2 oz/sq yd
  • Thickness 5.9 mil
  • Ankle Style Open
  • Cuff Style Open
  • Fits Waist Size 39 3/4 to 43 3/4 in
  • Material Polyethylene
  • Series Tyvek(R) 400
  • Anti-Static Yes
  • Features Collar
  • Closure Type Zipper
  • Brand and Series Dupont
  • ISO Class None
  • Accessory Type Collared Disposable Coveralls
  • Size L

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list